Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift rod kit

  • Mfr # 190112ORB

  • Zoro # G815958371


product price: $58.09
/ea

Key Features

Width
8.5 in
Depth
8.5 in
Application
Service Kit
Length
13.37 in
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190112ORB
Zoro #
G815958371
UPC #
26508265420
Country of Origin
China

Dimensions

Width
8.5 in
Depth
8.5 in
Length
13.37 in

Details

Application
Service Kit
Finish
Oil Rubbed Bronze

Description

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Manufactured in China
  • Genuine Moen manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.