Lift Rod Kit Orb
Mfr # 128873ORB
Zoro # G908473965
product price: $45.85
/eaKey Features
Length (In.)
8.7 in
Width
5.1 in
Finish
Oil Rubbed Bronze
Height (In.)
0.5 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128873ORB
Zoro #
G908473965
UPC #
26508153710
Country of Origin
United States
Dimensions
Length (In.)
8.7 in
Width
5.1 in
Height (In.)
0.5 in
Details
Finish
Oil Rubbed Bronze
Application
Residential
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.