Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindor 18 Towel Bar, P&M

  • Mfr # MY8718BN

  • Zoro # G808449114


product price: $40.15
/ea

Key Features

Finish
Brushed Nickel
Width
4.6 in
Height
1.5 in
Length
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8718BN
Zoro #
G808449114
UPC #
34584028075
Country of Origin
China

Dimensions

Width
4.6 in
Height
1.5 in
Length
18.9 in

Details

Finish
Brushed Nickel

Description


Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •press & mark stamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.