Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindor 3 Piece Kit Ch Ph, 18Tb, Tr

  • Mfr # MY8793CH

  • Zoro # G308451457


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
8.86 in
Height
4.33 in
Length
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8793CH
Zoro #
G308451457
UPC #
34584033307
Country of Origin
China

Dimensions

Width
8.86 in
Height
4.33 in
Length
19.3 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.