Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Lindor Brushed Nickel Silver Zinc Bath Accessory Set MY8793BN

Moen Lindor Brushed Nickel Silver Zinc Bath Accessory Set (Discontinued)

  • Mfr # MY8793BN
  • Zoro # G909134360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8793BN
Zoro #
G909134360
UPC #
034584034045
Country of Origin
China

Dimensions

Length (In.)
19.400 In
Overall Height
4.300 In
Width (In.)
8.800 In

Details

Finish
Spot Resist Brushed Nickel

Description

Elegantly simple, the Lindor collection's graceful curves and contours flow as beautifully as the faucet's water stream, creating a Transitional style that spans a variety of decorating trends.


  • • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • • Zinc construction provides durability
  • • Matching Lindor bath hardware to create a cohesive look in your bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.