Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lindor Paper Holder in Chrome

  • Mfr # MY8708CH

  • Zoro # G610332109


product price: $34.49
/ea

Key Features

Color
Silver
Finish
Chrome
Length
10.9 in
Depth
2.3 in
Width
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY8708CH
Zoro #
G610332109
UPC #
34584032218
Country of Origin
China

Dimensions

Length
10.9 in
Depth
2.3 in
Width
4.6 in

Details

Color
Silver
Finish
Chrome

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Covered under Moen's Limited Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.