Lindor Posi-Temp Shower Only Trim in Spot Resist Brushed Nickel

  • Mfr # 82506SRN

  • Zoro # G710399262


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Depth (In.)
4.8 in.
Width (In.)
9.7 in.
Color
Silver
Length
18.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82506SRN
Zoro #
G710399262
UPC #
26508286593
Country of Origin
United States

Dimensions

Depth (In.)
4.8 in.
Width (In.)
9.7 in.
Length
18.4 in.

Details

Finish
Spot Resist Brushed Nickel
Color
Silver
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
WaterSense Listed; ADA Compliant

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.