Zoro Homepage

Lindor Ts Handle

  • Mfr # 191112

  • Zoro # G108464244


product price: $54.19
/ea

Key Features

Finish
Chrome
Height
3.1 in
Commercial / Residential
Residential
Length (In.)
4.3 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191112
Zoro #
G108464244
UPC #
26508309544
Country of Origin
China

Dimensions

Height
3.1 in
Length (In.)
4.3 in
Overall Width
3.5 in

Details

Finish
Chrome
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.