Lindor Two-Handle High Arc Bathroom Faucet with 3-Piece Bathroom Hardware Set, Matte Black
Mfr # P84504MY8793BL
Zoro # G310399525
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P84504MY8793BL
Zoro #
G310399525
UPC #
26508341445
Country of Origin
United States
Details
Color
Black
Finish
Matte Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Two-handle lever handle makes it easy to adjust the water
- •Faucet handles can be installed between 8" to 16" for a more customized widespread installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.