Zoro Homepage

Line List Items

  • Mfr # 161951

  • Zoro # G901232941


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length (In.)
10.63 in
Height
0.3 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161951
Zoro #
G901232941
UPC #
26508233559
Country of Origin
China

Dimensions

Length (In.)
10.63 in
Height
0.3 in
Width
7.13 in

Details

Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.