Zoro Homepage

Liquid Lotion and Soap Dispenser Orb

  • Mfr # 3944ORB

  • Zoro # G112372221


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Length (In.)
8.5 in
Width
5.3 in
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3944ORB
Zoro #
G112372221
UPC #
26508187937
Country of Origin
United States

Dimensions

Length (In.)
8.5 in
Width
5.3 in
Depth
2.9 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •top lifts off for easy refill
  • •18 ounce refillable bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.