Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Dual Tub Grip W

  • Mfr # DN7075

  • Zoro # G812414870


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Finish
Glacier
Width
7.8 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7075
Zoro #
G812414870
UPC #
34584484307
Country of Origin
China

Dimensions

Length
20.1 in
Width
7.8 in
Depth
7 in

Details

Finish
Glacier

Description

  • •easy tool-free installation
  • •supports up to 350 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •glacier finish for a bright, clean white look
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.