Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lounge 24 Double Towel Bar Bn

  • Mfr # DN7722BN

  • Zoro # G012370921


product price: $42.75
/ea

Key Features

Finish
Brushed Nickel
Bar Length
27.2 in
Width
7.3 in
Height
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7722BN
Zoro #
G012370921
UPC #
34584004871
Country of Origin
China

Dimensions

Bar Length
27.2 in
Width
7.3 in
Height
4.1 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.