Zoro Homepage

Low Arc Bathroom Faucet, Manual, 4" Mount, 3 Hole Residential

  • Mfr # 8414

  • Zoro # G5082497


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8414
Zoro #
G5082497
UPC #
026508137123
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr. limited
Height
3-3/4"
Connection Size
3/4"
Spout Length
4"
Overall Height
7 3/4 in
Spout Height
3-3/4"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/8"
Overall Width
6 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/8 in
Overall Depth
7 in
Spout Height - Maximum
3 3/4 in
Spout Outlet Height
2 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Centerset Mount
Item
Low Arc Bathroom Faucet
Replacement Cartridge
121549
Faucet Handle Type
Joystick
ADA Compliance
Yes
Drain Type
Pop Up
Valve Type
Ceramic Disc
Flow Outlet Type
Aerated
Mounting Type - Faucet
Deck
Compliance
ADA, AB1953
Vandal Resistant Features
Vandal Resistant Screws
Flow Outlet Type - Faucet
Aerated
Faucet Spout Shape
Low Arc
Temp. Control
Yes
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid
Series
M-Dura
Faucet Type
Bathroom Sink Faucet
CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Body Material
Brass
Commercial / Residential
Residential
Standards
AB1953
Residential / Commercial
Residential
Includes
Trim and Valve
Flow Outlet Type (Faucet)
Aerated
Connection
1/2" IPS
Ligature Resistant
No
Handle Material
Metal
Temperature Control
Yes
Spout Reach
5"
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
4"
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
121549
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Drain Style
Drain with Pop-Up Rod
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
Flow Type
Spray
Product Type
Faucet
Includes Drain
Drain Included
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
121549
Mounting Hole Center-to-Center Distance - Maximum
4 in
Number of Mounting Holes
2
Warranty
5 yr Limited
Operation Method
Manual
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Hardware
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Arc
Flow Rate - Maximum
2.2 gpm
For Water Temperature
Hot/Cold

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, ME, NV, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.