Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Bathroom Faucet, Sensor, 4" Mount, 3 Hole Commercial

  • Mfr # CA8301

  • Zoro # G5078446


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8301
Zoro #
G5078446
UPC #
026508211076
Country of Origin
United States

Dimensions

Height
4-1/2"
Manufacturers Warranty Length
5 yr. limited
Spout Length
3"
Connection Size
3/4"
Max. Installation Surface Thickness
1-1/2"
Spout Height
4-1/2"
Water Inlet Connection Size
3/8"
Overall Width
6 in
Spout Outlet Height
4 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
4 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
0
Faucet Operation
Sensor
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Sensor
Mounting Type
Centerset Mount
Item
Low Arc Bathroom Faucet
Power Source
(4) AA batteries
Connection
3/4"
Ligature Resistant
No
Faucet Spout
Rigid
Standards
ASME A112.18.1/CSA B125.1
Vandal Resistant Features
Vandal Resistant Outlet
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
CEC Compliant
Non CEC Compliant
Compliance
ADA
Flow Outlet Type - Faucet
Laminar
Sensor Lead
Infrared
Voltage
6VDC
Amps
2
Flow Outlet Type (Faucet)
Laminar
Temp. Control
No
Sensor Range
3-1/2" to 12"
ADA Compliance
Yes
Faucet Spout Shape
Low Arc
Drain Type
None
Residential / Commercial
Commercial
Flow Outlet Type
Laminar
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
Includes
Trim and Valve
Battery Charger CEC Compliant
Non CEC Compliant
Series
M-Power
Commercial / Residential
Commercial
Faucet Handle Type
None
Spout Reach
4-3/4"
Faucet Body Material
Brass
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
4"
Temperature Control
No
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
Operation Method
Motion Sensor
Inlet Connection Type
Compression
Number of Mounting Holes
2
Number of Batteries
4
For Location
Bathroom
Current
2 A
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Battery Type
AA
Flow Rate - Maximum
0.5 gpm
Includes Batteries
Batteries Included
Sensor Type
Adjustable
Spout Shape
Arc
Time Out
30 sec
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Mixing Valve Not Included
Mounting Hole Center-to-Center Distance - Minimum
2 in
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Warranty
5 yr Limited
Sensor Range - Minimum
3 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Transformer
Transformer Not Included
Sensor Range - Maximum
12 in

Description

Low Arc,Chrome,Moen,M-Power,Brass,0.5gpm

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.