Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 8713

  • Zoro # G5079103


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8713
Zoro #
G5079103
UPC #
026508020951
Country of Origin
United States

Dimensions

Connection Size
3/4"
Height
7"
Spout Length
4"
Manufacturers Warranty Length
5 yr. limited
Overall Height
8 in
Spout Height
7"
Max. Installation Surface Thickness
2"
Water Inlet Connection Size
1/2"
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
7 in
Overall Depth
9 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Low Arc Kitchen Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Aerated
Series
M-Dura
Valve Type
Ceramic
Faucet Spout Shape
Low Arc
Mounting
Deck
Body Material
Brass
Mounting Type - Faucet
Wall
Replacement Cartridge
4XKZ7
Faucet Handle Type
Lever
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
ADA Compliance
Yes
Faucet Finish
Chrome
Connection
1/2" IPS
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type - Faucet
Aerated
Includes
Trim and Valve
Mounting Type (Faucet)
Wall
Compliance
ADA, BAA, AB1953
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
9"
Faucet Handle Material
Metal
Temperature Control
No
Replacement Cartridge Mfr. Model Number
1255
Ligature Resistant
No
CEC Compliant
CEC Compliant
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
Compatible Cartridge Manufacturer Part Number
1255
CEC Compliance
CEC Compliant
Flow Type
Spray
Product Type
Faucet
For Location
Kitchen
Warranty
5 yr Limited
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Outlet
Legend Style
Color
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.