Zoro Homepage

lustrous Adjustable Shower Chair White, 20" L, White

  • Mfr # DN7030

  • Zoro # G0167799


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Length
20"
Finish
White
Type
lustrous
Material
High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7030
Zoro #
G0167799
UPC #
034584179678
Country of Origin
China

Dimensions

Length
20"
Width
12"
Height
27-1/2" to 34-1/2"

Details

Finish
White
Type
lustrous
Material
High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber
Standards
ADA Compliant
Dia
1"
Mounting Type
Wall
Weight Capacity
Up to 250 lb.
Item
Adjustable Shower Chair White
Features
Non Slip Seat Surface; Non Slip Seat Surface with Built in Drainage System; Heavy Duty Anodized Legs

Description

Adjustable Shower Chair White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.