
lustrous Adjustable Tub and Shower Seat Glacier W, 20" L, Glacier White
Mfr # DN7025
Zoro # G2166891
product price: $63.62
/eaKey Features
Length
20"
Finish
Glacier White
Type
lustrous
Material
High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN7025
Zoro #
G2166891
UPC #
034584179661
Country of Origin
China
Dimensions
Length
20"
Width
12"
Height
14" to 21"
Details
Finish
Glacier White
Type
lustrous
Material
High Impact Polypropylene, Legs: Polished Anodized Aluminum, Feet: Gray Rubber
Standards
ADA Compliant
Mounting Type
Wall
Weight Capacity
Up to 250 lb.
Item
Adjustable Tub and Shower Seat Glacier W
Features
Non Slip Seat Surface; Non Slip Seat Surface with Built in Drainage System; Heavy Duty Anodized Legs
Description
Adjustable Tub and Shower Seat Glacier W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.