Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxart Finale Pm4T98Pc

  • Mfr # LXFIN1C

  • Zoro # G608589782


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Residential Commercial
Residential
Width
10.2 in
Length (In.)
17 in
Height
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXFIN1C
Zoro #
G608589782
UPC #
26508277867
Country of Origin
China

Dimensions

Width
10.2 in
Length (In.)
17 in
Height
9.6 in

Details

Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.