Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Bition 1H Lav 4Lr 3/8 Chr.5Gpm W/Flex

  • Mfr # 8422F05

  • Zoro # G312468199


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 1 Handle Lever
Width
6.25 in
Standards
Lead Law Compliant
Depth
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8422F05
Zoro #
G312468199
UPC #
26508232149
Country of Origin
United States

Dimensions

Width
6.25 in
Depth
4.88 in
Length
11.62 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant
Flow Rate - Maximum
0.5 gpm

Description

  • •1255(r) duralast(r) ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • •vandal resistant hex screw to discourage tampering
  • •brass construction adjustable temperature limit stops provide anti-scalding protection
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •this reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.