Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen M-Bition Two-Handle Lavatory Faucet 8820

M-Bition Two-Handle Lavatory Faucet (Discontinued)

  • Mfr # 8820
  • Zoro # G601254175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8820
Zoro #
G601254175
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Height
5.69 in
Length
9.38 in
Width
7.12 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Blade
Weight
4.35 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.