Zoro Homepage

M-Bition Two-Handle Lavatory Faucet

  • Mfr # 8924

  • Zoro # G501254152


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 2 Handle Wing
Weight
5.65 lb
Width
7.7 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8924
Zoro #
G501254152
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Width
7.7 in
Length
11.8 in
Height
5.9 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Wing
Weight
5.65 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.