
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8957
Zoro #
G601254267
UPC #
26508271186
Country of Origin
Unknown
Dimensions
Length (In.)
10.25 in
Width
7.0 in
Height
4.0 in
Details
Finish
Chrome
Handle Type
Single 2 Handle Wing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.