Zoro Homepage

M-Core 4 Port 1/2" Cpvc With Cc/Ips Tub Outlet Connection w/Stops

  • Mfr # U140VS

  • Zoro # G301235306


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Height
5.0 in
Width
5.0 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team