M-CORE Escutcheon Kit in Brushed Chrome
Mfr # 206298BC
Zoro # G710331828
product price: $41.95
/eaKey Features
Color/Finish
Silver
Depth
1 in
Width
8.5 in
Height
13.25 in
Finish
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206298BC
Zoro #
G710331828
UPC #
26508352830
Country of Origin
China
Dimensions
Depth
1 in
Width
8.5 in
Height
13.25 in
Details
Color/Finish
Silver
Finish
Brushed Chrome
Description
- •Brushed chrome finish features the cool look of chrome without the reflective shine
- •Covered under Moen's 1 year warranty
- •Manufactured in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.