M-CORE ROUND SNAP RING KIT
Mfr # 200772
Zoro # G715958372
product price: $7.65
/eaKey Features
Depth
4.88 in
Width
4.88 in
Application
Service Kit
Length
8.75 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200772
Zoro #
G715958372
UPC #
26508331187
Country of Origin
United States
Dimensions
Depth
4.88 in
Width
4.88 in
Length
8.75 in
Details
Application
Service Kit
Finish
Chrome
Description
- In Moen's Chrome Finish
- Manufactured in United States
- Genuine Moen manufacturer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.