Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Core Transfer 1/2" Cold Expansion Pex Connection

  • Mfr # U231CX

  • Zoro # G501234536


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
5.0 in
Width
5.0 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team