
M-Dura Drop In Single 24X17X5-1/2 2 Hol
Mfr # 22132Q
Zoro # G608589423
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
30.25 in
Height
8.5 in
Finish
Brushed/Satin Stainless
Width (In.)
24 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22132Q
Zoro #
G608589423
UPC #
26508284087
Country of Origin
United States
Dimensions
Length (In.)
30.25 in
Height
8.5 in
Width (In.)
24 in
Details
Finish
Brushed/Satin Stainless
Application
Residential
Description
brushed/satin stainless
- •single bowl
- •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
- •quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.