Zoro Homepage

M-Pact w/Widespread Valve 8" - 16" Center 1/2" Ips Conn

  • Mfr # 69000

  • Zoro # G602713114


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Two Handle
Height
2.76 in
Width
8.27 in
Length
10.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team