This item is Discontinued.

Moen M-POWER 10-3/4 in. x 2 in. Escutcheon and Gasket Kit in Chrome 99558

M-POWER 10-3/4 in. x 2 in. Escutcheon and Gasket Kit in Chrome (Discontinued)

  • Mfr # 99558
  • Zoro # G709832817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99558
Zoro #
G709832817
UPC #
26508252154
Country of Origin
United States

Description

MOEN Commercial's line of M-Power sensor-operated faucets feature an above the deck design providing simplified maintenance and easy access to the 4-AA battery pack and faucet mechanics, translating to lower labor costs and less downtime. Optimal performance is driven by sophisticated self-adaptive sensor technology, with savvy sensor placement on the underside of the spout to help eliminate unreliable activation of the faucet. All M-Power models feature a 0.5 GPM aerator which reduces water use by 77% compared to standard 2.2 GPM designs, equating to savings in your operating budget as well and can help you qualify your building for LEED points. With heavy-duty all-metal construction, a free spinning vandal-resistant aerator as well as a durable chrome-plated finish made to handle industrial cleaners, MOEN Commercial products are built to provide years of reliable service. Chrome finish is highly reflective for a mirror-like look that works with any decorating style. 4 in. deck plateVandal resistantMOEN commercial products are heavier than our residential products and made from superior componentsYou can count on MOEN commercial for support and customer service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.