Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-POWER 8 Lavatory Faucet Deckplate in Matte Black

  • Mfr # 99558BL

  • Zoro # G910403103


product price: $58.35
/ea

Key Features

Finish
Matte Black
Application
Kitchen
Length
11.25 in
Width
7.5 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99558BL
Zoro #
G910403103
UPC #
26508343708
Country of Origin
United States

Dimensions

Length
11.25 in
Width
7.5 in
Depth
1 in

Details

Finish
Matte Black
Application
Kitchen
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.