Zoro Homepage

M-Power Sglmnt Elctrnc Trans Mxng Bl

  • Mfr # 8554ACBL

  • Zoro # G208464786


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Width
8.2 in
Length
15.5 in
Height
3.8 in
Application
Commercial
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8554ACBL
Zoro #
G208464786
UPC #
26508344613
Country of Origin
United States

Dimensions

Width
8.2 in
Length
15.5 in
Height
3.8 in

Details

Application
Commercial
Finish
Matte Black

Description

vandal resistant torque screw to discourage tampering


  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •lever handle for temperature control and manual on/off override

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.