Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Power Sglmnt Lav Elctrnc Mxng Trans Ch

  • Mfr # 8554

  • Zoro # G912370854


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow (GPM)
0.5 GPM (1.9 L/min) max.
Depth (In.)
3.63 in
Width (In.)
8.25 in
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8554
Zoro #
G912370854
UPC #
26508249963
Country of Origin
United States

Dimensions

Depth (In.)
3.63 in
Width (In.)
8.25 in
Length
15.5 in

Details

Finish
Chrome
Flow (GPM)
0.5 GPM (1.9 L/min) max.
Standards
Lead Law Compliant

Description

  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •lever handle for temperature control and manual on/off override
  • •above-deck battery and faucet mechanics for ease of access
  • •sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.