Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Madison 18" Towel Bar Pewter DN6918PW

Madison 18" Towel Bar Pewter (Discontinued)

  • Mfr # DN6918PW
  • Zoro # G0174327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6918PW
Zoro #
G0174327
UPC #
034584190833
Country of Origin
China

Details

Item
Madison 18" Towel Bar Pewter

Description

Madison 18 In. Towel Bar Pewter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.