Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison 24 Towel Bar Owb

  • Mfr # BP6924OWB

  • Zoro # G112371903


product price: $29.85
/ea

Key Features

Finish
Old World Bronze
Bar Length
24.1 in
Width
4.1 in
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP6924OWB
Zoro #
G112371903
UPC #
34584012548
Country of Origin
China

Dimensions

Bar Length
24.1 in
Width
4.1 in
Height
3.4 in

Details

Finish
Old World Bronze

Description

  • •old world bronze finish incorporates the warmth of bronze with light and dark accents, creating a rich look
  • •towel bar
  • •included template and mounting hardware take the guesswork out of installation
  • •includes stamped steel mounting bracket
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.