Zoro Homepage

Madison 24in Towel Bar in Brushed Nickel

  • Mfr # BP6924BN

  • Zoro # G310399563


product price: $39.19
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Width
3.35 in.
Height
24.21 in.
Length
4.02 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6924BN
Zoro #
G310399563
UPC #
34584039477
Country of Origin
China

Dimensions

Width
3.35 in.
Height
24.21 in.
Length
4.02 in.

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Mounting system simplifies installation
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.