Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetix 2.0 Combo Srn 1.75 Gpm

  • Mfr # 220C2EPSRN

  • Zoro # G108576541


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
7.7 in
Length
13.8 in
Height
5 in
Finish
Spot Resist Brushed Nickel
Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220C2EPSRN
Zoro #
G108576541
UPC #
026508348109
Country of Origin
Unknown

Dimensions

Width
7.7 in
Length
13.8 in
Height
5 in
Size
7 in

Details

Finish
Spot Resist Brushed Nickel

Description

Magnetix 2.0 Combo Srn 1.75 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.