Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetix Combo 1.75Gpm Bl

  • Mfr # 26010BL

  • Zoro # G908576543


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
9.5 in
Length
12.2 in
Height
6.7 in
Application
Residential
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26010BL
Zoro #
G908576543
UPC #
026508344118
Country of Origin
China

Dimensions

Width
9.5 in
Length
12.2 in
Height
6.7 in

Details

Application
Residential
Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •showerhead with handshower
  • •magnetix(tm) technology features an innovative magnetic docking system
  • •six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.