Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetix Curved Tension Rod Ch

  • Mfr # MDN2170CH

  • Zoro # G508590291


product price: $74.65
/ea

Key Features

Finish
Chrome
Length
39.9 in
Width (In.)
3.9 in
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDN2170CH
Zoro #
G508590291
UPC #
034584029157
Country of Origin
Taiwan, Province of China

Dimensions

Length
39.9 in
Width (In.)
3.9 in
Height (In.)
3.5 in

Details

Finish
Chrome

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •installs 2 ways - tension or permanent
  • •shower rod adjusts up to 5' for a more flexible installation
  • •corrosion resistant
  • •provides extra elbow room in the shower
  • •features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.