Zoro Homepage

Magnetix Curved Tension Shower Rod, Brushed Nickel

  • Mfr # MDN2170BN

  • Zoro # G301735103


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Length (In.)
4 in
Height
3-1/2 in
Finish
Brushed Nickel
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDN2170BN
Zoro #
G301735103
UPC #
34584029140
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Height
3-1/2 in
Width
3-1/2 in

Details

Finish
Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.