Zoro Homepage

Magnetix Docking Kit Bg

  • Mfr # 187053BG

  • Zoro # G208464885


product price: $58.35
/ea

Key Features

Finish
Brushed Gold
Height
2 in
Width
7.5 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187053BG
Zoro #
G208464885
UPC #
26508363072
Country of Origin
China

Dimensions

Height
2 in
Width
7.5 in
Overall Length (In.)
12 in

Details

Finish
Brushed Gold

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.