Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Main L Grindsmart Pm1T94

  • Mfr # MLGS13

  • Zoro # G508589820


product price: $61.89
/ea

Key Features

Residential Commercial
Residential
Length (In.)
14.2 in
Width
9.6 in
Height
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLGS13
Zoro #
G508589820
UPC #
722301393086
Country of Origin
Unknown

Dimensions

Length (In.)
14.2 in
Width
9.6 in
Height
8.8 in

Details

Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.