This item is Discontinued.

Moen Manual, 4" Mount, Commercial 3 Hole Low Arc Bathroom Faucet L4621P

Manual, 4" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (Discontinued)

  • Mfr # L4621P
  • Zoro # G5079112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4621P
Zoro #
G5079112
UPC #
026508047385
Country of Origin
United States

Dimensions

Connection Size
3/4"
Manufacturers Warranty Length
5 yr. limited
Spout Length
4"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-3/4"
Spout Height
7"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Brass
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, NSF 372, California Water Efficiency Regulations
Flow Outlet Type (Faucet)
Aerated
Item
Low Arc Bathroom Faucet
Faucet Finish
Chrome
ADA Compliance
Yes
Series
Chateau
Valve Type
Ceramic
Faucet Type
Bathroom Sink Faucet
Connection
3/4"
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
WaterSense Approved
Faucet Spout
Rigid
Mounting Type - Faucet
Deck
Faucet Handle Type
Joystick
Commercial / Residential
Residential
Battery Charger CEC Compliant
CEC Compliant
CEC Compliant
CEC Compliant
Drain Type
Pop Up
Faucet Spout Shape
Low Arc
Flow Outlet Type
Aerated
Includes
*
Body Material
Brass
Ligature Resistant
No
Residential / Commercial
Commercial
Faucet Activation
Manual
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
1255
Drain Style
Drain with Pop-Up Rod
Spout Reach
3-3/8"
Max. Mounting Hole Center Distance
4"
Faucet Body Material
Brass
Temperature Control
Yes
Material of Construction
Cast Metal
Outlet Type
Standard

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.