Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual Flush Valve 1 1/2" Water Closet Retro Fit 8310MR16

Manual Flush Valve 1 1/2" Water Closet Retro Fit (Discontinued)

  • Mfr # 8310MR16
  • Zoro # G301234286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310MR16
Zoro #
G301234286
UPC #
26508239216
Country of Origin
United States

Dimensions

Height
3.75 in
Length
9.75 in

Details

Handle Type
Single 1 Handle Lever
Finish
Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, NJ, NV, NY, OR, RI, UT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.