Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Manual Flush Valve 1 1/4" Urinal 8314M10

Manual Flush Valve 1 1/4" Urinal (Discontinued)

  • Mfr # 8314M10
  • Zoro # G101234714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8314M10
Zoro #
G101234714
UPC #
26508236642
Country of Origin
United States

Dimensions

Height
3.13 in
Length
13.62 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Valve Only

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, UT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.