Wristblade Handle 4" Mount, Commercial 2 Hole Low Arc Bathroom Faucet, Series: M-Dura
Mfr # 8215F05
Zoro # G6303650
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Wristblade
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8215F05
Zoro #
G6303650
UPC #
026508235454
Country of Origin
United States
Dimensions
Spout Length
5 1/2 in
Overall Height
6 1/2 in
Spout Height
4 1/2 in
Overall Width
12 1/2 in
Spout Outlet Height
2 7/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
4 1/2 in
For Surface Thickness - Maximum
2 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.