Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 8432

  • Zoro # G6302390


product price: $132.42
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8432
Zoro #
G6302390
UPC #
026508066461
Country of Origin
United States

Dimensions

Height
7 in
Spout Length
4 in
Overall Height
7 in
Spout Height
3 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 3/4 in
Spout Outlet Height
2 in
Overall Width
6 1/8 in
Overall Depth
4 3/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
3 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Low Arc Bathroom Faucet
Valve Type
Ceramic
Drain Type
Pop-Up Rod
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
Yes
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Spout
Brass
Series
M-Bition
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Includes
Mounting Hardware
Replacement Cartridge
Mfr. No. 1224
ADA Compliance
ADA Compliant
Connection
1/2 in MNPT
Green Certification or Other Recognition
WaterSense Certified
Max. Mounting Hole Center Distance
4 in
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Drain Style
Drain with Pop-Up Rod
Spout Reach
4 in
Application
Commercial
CEC Compliance
CEC Compliant
Flow Type
Aerated
Number of Mounting Holes
2
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Hardware
Ligature Resistance
No
Includes Drain
Drain Included
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
1224
Spout Shape
Arc
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.