Zoro Homepage

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 8434

  • Zoro # G6303949


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8434
Zoro #
G6303949
UPC #
026508066478
Country of Origin
United States

Dimensions

Overall Height
7 in
Spout Length
4 5/8 in
Spout Height
3 in
Overall Width
6 1/8 in
For Mounting Hole Diameter - Minimum
1 in
Spout Outlet Height
2 in
Spout Height - Maximum
3 in
For Surface Thickness - Maximum
1 3/4 in
Inlet Connection Size
1/2 in

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.