Zoro Homepage

Manual Straight Spout Bathroom Faucet, Single Hole Mount, Chrome 3 Hole

  • Mfr # 6190

  • Zoro # G6304107


product price: $296.31
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6190
Zoro #
G6304107
UPC #
026508244913
Country of Origin
Multiple

Dimensions

Spout Length
3 5/8 in
Height
6-3/8 in
Overall Height
8 7/8 in
Spout Height
3 5/16 in
Spout Height - Maximum
3 5/16 in
Spout Outlet Height
3 5/16 in
Overall Width
6 in
For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1
Faucet Spout
Brass
Faucet Type
Bathroom Sink Faucet
Temp. Control
No
Drain Type
None
Includes
Mounting Hardware
Series
Align
Connection
1/2 MNPT
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 3/16 in
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Ligature Resistance
No
Operation Method
Manual
Number of Mounting Holes
1
Flow Type
Aerated
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Legend Style
Color
Includes Drain
Drain Included
Spout Shape
Straight
Compatible Cartridge Manufacturer Part Number
1255
Flow Rate - Maximum
2.2 gpm
For Location
Bathroom
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.