Zoro Homepage

Marbrook Kitchen Pullout Brb

  • Mfr # 87377BRB

  • Zoro # G708589835


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze Mediterranean
Residential Commercial
Residential
Width
9.5 in
Length (In.)
20.7 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87377BRB
Zoro #
G708589835
UPC #
26508297520
Country of Origin
United States

Dimensions

Width
9.5 in
Length (In.)
20.7 in
Height
3.2 in

Details

Finish
Bronze Mediterranean
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •faucet pullout hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.